Zoro Homepage

Bon 21-121 Smart Tool Inclinometer

  • Mfr # 21-121

  • Zoro # G1913835


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
10.6"
Application
Digital level, plumb and inclinometer in one convenient handheld device; Ideal solution to ensure the accuracy of your job from start to finish; Made with the latest technology for exceptional performance; Crafted from high-grade materials for exceptional dependability; Ergonomically designed to provide maximum comfort; Offers outstanding quality at a reasonable price
Accuracy
1/10°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-121
Zoro #
G1913835
UPC #
743153211212
Country of Origin
Malaysia

Dimensions

Overall Length (In.)
10.6"

Details

Application
Digital level, plumb and inclinometer in one convenient handheld device; Ideal solution to ensure the accuracy of your job from start to finish; Made with the latest technology for exceptional performance; Crafted from high-grade materials for exceptional dependability; Ergonomically designed to provide maximum comfort; Offers outstanding quality at a reasonable price
Accuracy
1/10°

Description

Bon 21-121 Smart Tool Inclinometer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.