Zoro Homepage

Bon 21-170 Reload Reel, 500 Foot White

  • Mfr # 21-170

  • Zoro # G1881495


product price: $23.25
/ea

Key Features

Features
Designed with a thumb brake and auto winder; Spins freely to release the twine without twisting or knotting; Patent pending; #18 braided; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Length (In.)
500'
Material
Nylon
Color
White
Size
#18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-170
Zoro #
G1881495
UPC #
743153211700
Country of Origin
China

Dimensions

Length (In.)
500'
Size
#18

Details

Features
Designed with a thumb brake and auto winder; Spins freely to release the twine without twisting or knotting; Patent pending; #18 braided; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Material
Nylon
Color
White
Form Type
Braided

Description

Bon 21-170 Reload Reel - 500 Foot White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.