Zoro Homepage

Bon 21-206 Paver Mallet, 2 3/8", Wood Handle

  • Mfr # 21-206

  • Zoro # G1909976


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Features
Non-marking white nylon face; Non-rebound; Model 3366.060; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Color
White
Handle Length
12"
Face Material
Nylon
Hanle Material
Hickory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-206
Zoro #
G1909976
UPC #
743153212066
Country of Origin
Switzerland

Dimensions

Handle Length
12"
Face Diameter
2-3/8"

Details

Features
Non-marking white nylon face; Non-rebound; Model 3366.060; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Color
White
Face Material
Nylon
Hanle Material
Hickory

Description

Bon 21-206 Paver Mallet - 2 3/8-inch - Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.