Zoro Homepage

Bon 21-207 Paver Mallet, 2 3/4", Wood Handle

  • Mfr # 21-207

  • Zoro # G1906914


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Features
Non-marking white nylon face; Non-rebound; Model 3366.070; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Color
White
Handle Length
12"
Hanle Material
Hickory
Face Diameter
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-207
Zoro #
G1906914
UPC #
743153212073
Country of Origin
Switzerland

Dimensions

Handle Length
12"
Face Diameter
2-3/4"

Details

Features
Non-marking white nylon face; Non-rebound; Model 3366.070; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Color
White
Hanle Material
Hickory
Face Material
Nylon

Description

Bon 21-207 Paver Mallet - 2 3/4-inch - Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.