Zoro Homepage

Bon 21-242 Hand Tracer 2" Carbide Comfort Shape

  • Mfr # 21-242

  • Zoro # G1912855


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Features
Heavy-duty stock with comfort grip shape; Carbide tip bonded to steel; Can be sharpened with green silicon carbide grinding wheel; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Length (In.)
8-3/8"
Material
Carbide
Blade Width
2"
Type
Stone Chisel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-242
Zoro #
G1912855
UPC #
743153212424
Country of Origin
India

Dimensions

Length (In.)
8-3/8"
Blade Width
2"

Details

Features
Heavy-duty stock with comfort grip shape; Carbide tip bonded to steel; Can be sharpened with green silicon carbide grinding wheel; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Material
Carbide
Type
Stone Chisel
Tip Shape
Flat

Description

Bon 21-242 Hand Tracer 2-inch Carbide Comfort Shape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.