Zoro Homepage

Bon 21-251 Lewis Pin, 1" Diameter X 6", Pair

  • Mfr # 21-251

  • Zoro # G1903782


product price: $980.99
/ea
Free Shipping & Returns

Key Features

Features
Pin diameter indicates size of drill bit that should be used.
Size
6"
Capacity
9,000 lb
Diameter
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-251
Zoro #
G1903782
UPC #
743153212516
Country of Origin
United States

Dimensions

Size
6"
Diameter
1"

Details

Features
Pin diameter indicates size of drill bit that should be used.
Capacity
9,000 lb

Description

Bon 21-251 Lewis Pin- 1-inch Diameter X 6-inch - Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.