Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 21-252 Lewis Pin, 1-1/8 Diameter X 6.5, Pair

  • Mfr # 21-252

  • Zoro # G1911446


product price: $1,095.99
/ea
Free Shipping & Returns

Key Features

Features
Pin diameter indicates size of drill bit that should be used.
Capacity
12,000 lb
Size
6-1/2"
Diameter
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-252
Zoro #
G1911446
UPC #
743153212523
Country of Origin
China

Dimensions

Size
6-1/2"
Diameter
1-1/8"

Details

Features
Pin diameter indicates size of drill bit that should be used.
Capacity
12,000 lb

Description

Bon 21-252 Lewis Pin- 1-1/8-inch-inch Diameter X 6.5-inch - Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.