Shop BON TOOL
See all product information
Create Account
Bon 21-253 Lewis Pin, 1-1/4"" Diameter X 7", Pair
- Mfr # 21-253
- Zoro # G1915208
product price:Â
$
1,107.99
/ea
Free Shipping & Returns
Key Features
Features
Pin diameter indicates size of drill bit that should be used.
Capacity
18,000 lb
Size
7"
Diameter
1-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21-253
- Zoro #
- G1915208
- UPC #
- 743153212530
- Country of Origin
- China
- Features
- Pin diameter indicates size of drill bit that should be used.
- Capacity
- 18,000 lb
Dimensions
- Size
- 7"
- Diameter
- 1-1/4"
Description
Bon 21-253 Lewis Pin- 1-1/4-inch-inch Diameter X 7-inch - Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.