Zoro Homepage

Bon 21-265 Rubber Sledge, Angled Face, Wood Handle

  • Mfr # 21-265

  • Zoro # G6114413


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Features
Designed for tightening the laying edge of the paver; Angled head applies force low on the paver to better protect the sand bed; Replaceable rubber heads; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Head Material
Rubber
Handle Length
35"
Head Diameter
2-3/4"
Head Length
7-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-265
Zoro #
G6114413
UPC #
743153212653
Country of Origin
Mexico

Dimensions

Handle Length
35"
Head Diameter
2-3/4"
Head Length
7-3/4"

Details

Features
Designed for tightening the laying edge of the paver; Angled head applies force low on the paver to better protect the sand bed; Replaceable rubber heads; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Head Material
Rubber
Hanle Material
Wood

Description

Bon 21-265 Rubber Sledge - Angled Face -- Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.