Zoro Homepage

Bon 21-281 Bonded Braided Line 685 Foot Blue And White

  • Mfr # 21-281

  • Zoro # G1769066


product price: $48.99
/ea

Key Features

Features
Highest strength line in the industry; No-slouch mason line; Added abrasion resistance and knot holding strength; 35% stronger than other's mason's line; Bonded braided to last longer; Tested at 250 lb; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Length (In.)
685'
Material
Nylon
Size
#24
Color
Blue/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-281
Zoro #
G1769066
UPC #
743153212813
Country of Origin
China

Dimensions

Length (In.)
685'
Size
#24

Details

Features
Highest strength line in the industry; No-slouch mason line; Added abrasion resistance and knot holding strength; 35% stronger than other's mason's line; Bonded braided to last longer; Tested at 250 lb; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Material
Nylon
Color
Blue/White
Form Type
Braided

Description

Bon 21-281 Bonded Braided Line 685 Foot Blue And White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.