Zoro Homepage

Bon 21-319 Sledrunner, V 20" X 3/4" Comfort Grip Handle

  • Mfr # 21-319

  • Zoro # G1901935


product price: $21.99
/ea

Key Features

Features
Sleds are ideal for making precise "V" joints; Popular for block construction; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Length (In.)
20"
Handle Material
Plastic (Comfort Wave)
Width (In.)
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-319
Zoro #
G1901935
UPC #
743153213193
Country of Origin
Mexico

Dimensions

Length (In.)
20"
Width (In.)
3/4"

Details

Features
Sleds are ideal for making precise "V" joints; Popular for block construction; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Handle Material
Plastic (Comfort Wave)

Description

Bon 21-319 Sledrunner - V 20-inch X 3/4-inch Comfort Grip Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.