Zoro Homepage

Bon 21-602 Diamond Blade 14"x.125"x1"-20Mm Dp

  • Mfr # 21-602

  • Zoro # G1769757


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Features
Premium blades with extra high 0.475" segments; Use dry or wet with high speed hand held saws, masonry table saws and walk behind saws; Designed as a premium, general all-purpose blade; Use to cut a variety of materials including brick, block and concrete pavers
Application
Brick, Block and Pavers
Form
Segmented
Diameter
14"
Cutting Style
Wet and Dry Cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-602
Zoro #
G1769757
UPC #
743153216026
Country of Origin
China

Dimensions

Diameter
14"
Arbor Size
1"
Thickness
0.125"

Details

Features
Premium blades with extra high 0.475" segments; Use dry or wet with high speed hand held saws, masonry table saws and walk behind saws; Designed as a premium, general all-purpose blade; Use to cut a variety of materials including brick, block and concrete pavers
Application
Brick, Block and Pavers
Form
Segmented
Cutting Style
Wet and Dry Cut

Description

Bon 21-602 Diamond Blade 14-inchX.125-inchX1-inch-20Mm Dp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.