Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 21-607 Diamond Blade 14"x.110"x1"-20Mm Dp

  • Mfr # 21-607

  • Zoro # G6108278


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Features
Reliable performance and value; Use dry or wet; Use with high speed hand held saws, masonry table saws and walk behind saws; Specially designed "Mason Bond" for cutting Brick, Block & Pavers
Application
Brick, Block and Pavers
Arbor Size
1"
Cutting Style
Wet and Dry Cut
Diameter
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-607
Zoro #
G6108278
UPC #
743153216071
Country of Origin
China

Dimensions

Arbor Size
1"
Diameter
14"
Thickness
0.110"

Details

Features
Reliable performance and value; Use dry or wet; Use with high speed hand held saws, masonry table saws and walk behind saws; Specially designed "Mason Bond" for cutting Brick, Block & Pavers
Application
Brick, Block and Pavers
Cutting Style
Wet and Dry Cut
Form
Segmented

Description

Bon 21-607 Diamond Blade 14-inchX.110-inchX1-inch-20Mm Dp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.