Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 21-612 Diamond Blade 20"x.125"x1" Dp

  • Mfr # 21-612

  • Zoro # G6107867


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Features
Reliable performance and value; Use dry or wet; Use with high speed hand held saws, masonry table saws and walk behind saws; Specially designed "Mason Bond" for cutting Brick, Block & Pavers
Application
Brick, Block and Pavers
Arbor Size
1"
Form
Segmented
Thickness
0.125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-612
Zoro #
G6107867
UPC #
743153216125
Country of Origin
China

Dimensions

Arbor Size
1"
Thickness
0.125"
Diameter
20"

Details

Features
Reliable performance and value; Use dry or wet; Use with high speed hand held saws, masonry table saws and walk behind saws; Specially designed "Mason Bond" for cutting Brick, Block & Pavers
Application
Brick, Block and Pavers
Form
Segmented
Cutting Style
Wet and Dry Cut

Description

Bon 21-612 Diamond Blade 20-inchX.125-inchX1-inch Dp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.