Zoro Homepage

Bon 21-621 Diamond Blade 6" X .095" 5/8" To 7/8"

  • Mfr # 21-621

  • Zoro # G1789585


product price: $32.99
/ea

Key Features

Features
Reliable performance and value; Use dry or wet; Designed for cutting concrete, mortar, brick, block & pavers; Use with high speed hand held saws
Application
Concrete, Brick, Block and Pavers
Cutting Style
Wet and Dry Cut
Diameter
6"
Form
Segmented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-621
Zoro #
G1789585
UPC #
743153216217
Country of Origin
Slovenia

Dimensions

Diameter
6"
Arbor Size
5/8" to 7/8"

Details

Features
Reliable performance and value; Use dry or wet; Designed for cutting concrete, mortar, brick, block & pavers; Use with high speed hand held saws
Application
Concrete, Brick, Block and Pavers
Cutting Style
Wet and Dry Cut
Form
Segmented

Description

Bon 21-621 Diamond Blade 6-inch x .095-inch 5/8-inch To 7/8-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.