Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 21-855 Promotional Trowel

  • Mfr # 21-855

  • Zoro # G1842557


product price: $64.49
/ea

Key Features

Features
Extra large design for awards or gift; Promote your trade; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Application
Masonry
Type
Brick Trowel
Blade Width
10-1/4"
Blade Length
26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-855
Zoro #
G1842557
UPC #
743153218556
Country of Origin
United States

Dimensions

Blade Width
10-1/4"
Blade Length
26"

Details

Features
Extra large design for awards or gift; Promote your trade; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Application
Masonry
Type
Brick Trowel

Description

Bon 21-855 Promotional Trowel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.