
Bon 21-856 Tuckpoint Trowel, Radius 1/4" Comfort Grip Handle
Mfr # 21-856
Zoro # G1912742
product price: $19.16
/eaKey Features
Features
Made from 1/8" flat stock; Rigid blade; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Handle Material
Multi
Application
Masonry
Blade Width
1/4"
Type
Caulking Trowel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21-856
Zoro #
G1912742
UPC #
743153218563
Country of Origin
United States
Dimensions
Blade Width
1/4"
Details
Features
Made from 1/8" flat stock; Rigid blade; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Handle Material
Multi
Application
Masonry
Type
Caulking Trowel
Blade Material
Carbon Steel
Handle Style
Comfort Grip
Blade Shape
Round
Blade Type
Stiff
Description
Bon 21-856 Tuckpoint Trowel - Radius 1/4-inch Comfort Grip Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.