Bon 22-211 Fresno, Stainless Steel 36" Rnd End, Flat Edges

  • Mfr # 22-211

  • Zoro # G6111288


product price:  $63.75
/ea

Key Features

Type
Fresno Trowel
Application
Concrete
Blade Length
36"
Blade Material
Stainless Steel
Features
Use any Bon bull float bracket (not included).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-211
Zoro #
G6111288
UPC #
743153222119
Country of Origin
United States

Dimensions

Blade Length
36"

Details

Type
Fresno Trowel
Application
Concrete
Blade Material
Stainless Steel
Features
Use any Bon bull float bracket (not included).
Blade Shape
Round

Description

Bon 22-211 Fresno -Stainless Steel 36-inch Rnd End - Flat Edges

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.