Bon 22-311 Block Brush, Soft Horsehair 12" Wood Handlee

  • Mfr # 22-311

  • Zoro # G1764586


product price:  $36.89
/ea

Key Features

Features
Fine finishing soft horsehair bristles; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Size
12"
Rows
7
Trim Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22-311
Zoro #
G1764586
UPC #
743153223116
Country of Origin
China

Dimensions

Size
12"
Trim Size
2"

Details

Features
Fine finishing soft horsehair bristles; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Rows
7

Description

Bon 22-311 Block Brush - Soft Horsehair 12-inch Wood Handlee

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.