Zoro Homepage

Bon 22-356 Fresno, Blue Spring 48" X 5" Rnd End

  • Mfr # 22-356

  • Zoro # G1764123


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Type
Fresno Trowel
Application
Concrete
Blade Length
48"
Blade Width
5"
Blade Material
Blue Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-356
Zoro #
G1764123
UPC #
743153223567
Country of Origin
United States

Dimensions

Blade Length
48"
Blade Width
5"

Details

Type
Fresno Trowel
Application
Concrete
Blade Material
Blue Steel
Features
(1) 48" x 5" Blue Steel Round End Fresno Trowel
Blade Shape
Round

Description

Bon 22-356 Fresno - Blue Spring 48-inch X 5-inch Rnd End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.