Zoro Homepage

Bon 22-375 Base Rake, 36", 8 Foot Snap Handle

  • Mfr # 22-375

  • Zoro # G6091234


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Features
Sharp pointed teeth on one side, smooth on the other; Snap handle included; 36" width; Includes reinforcement brace
Handle Material
Aluminum
Handle Length
8'
Head Type
Sharp Tooth
Head Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-375
Zoro #
G6091234
UPC #
743153223758
Country of Origin
United States

Dimensions

Handle Length
8'
Head Length
36"
Handle diameter
1-3/8"

Details

Features
Sharp pointed teeth on one side, smooth on the other; Snap handle included; 36" width; Includes reinforcement brace
Handle Material
Aluminum
Head Type
Sharp Tooth

Description

Bon 22-375 Base Rake - 36-inch - 8 Foot Snap Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.