Zoro Homepage

Bon 22-470 Resin Float, Rnd End 14" X 3 1/2" Wood Handle

  • Mfr # 22-470

  • Zoro # G1842322


product price: $32.39
/ea

Key Features

Type
Floats
Handle Material
Wood
Features
Made of 3/8" thick high pressure laminated canvas resin; Extremely dense, this float offers very long wear; Wood handle
End Type
Round
Float Material
Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-470
Zoro #
G1842322
UPC #
743153224700
Country of Origin
United States

Dimensions

Float Width
3-1/2"
Float Length
14"

Details

Type
Floats
Handle Material
Wood
Features
Made of 3/8" thick high pressure laminated canvas resin; Extremely dense, this float offers very long wear; Wood handle
End Type
Round
Float Material
Resin

Description

Bon 22-470 Resin Float - Rnd End 14-inch X 3 1/2-inch Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.