Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 22-502 Euro Decker Float, Aluminum 48" X 4"

  • Mfr # 22-502

  • Zoro # G1767772


product price: $69.89
/ea

Key Features

Type
Floats
Features
Handle and bracket Not Included.
End Type
Square
Float Width
4"
Float Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-502
Zoro #
G1767772
UPC #
743153225028
Country of Origin
United States

Dimensions

Float Width
4"
Float Length
48"

Details

Type
Floats
Features
Handle and bracket Not Included.
End Type
Square
Float Material
Aluminum

Description

Bon 22-502 Euro Decker Float - Aluminum 48-inch X 4-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.