Zoro Homepage

Bon 22-539 Fresno Trowel, Spring 30" X 5"square End

  • Mfr # 22-539

  • Zoro # G1766756


product price: $50.19
/ea

Key Features

Type
Fresno Trowel
Application
Concrete
Blade Length
30"
Blade Width
5"
Blade Material
Spring Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-539
Zoro #
G1766756
UPC #
743153225394
Country of Origin
China

Dimensions

Blade Length
30"
Blade Width
5"

Details

Type
Fresno Trowel
Application
Concrete
Blade Material
Spring Steel
Features
Use bracket #12-739 or #22-113 (not included).
Blade Shape
Square

Description

Bon 22-539 Fresno Trowel - Spring 30-inch X 5-inchSquare End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.