Zoro Homepage

Bon 22-766 Hickey Bender, Double End 24", No.3/No.4 Rebar

  • Mfr # 22-766

  • Zoro # G1847064


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Type
For #3/#4 Rebar
Length (In.)
24"
Features
Tubular steel handle with iron heads; Heavy duty; Double end; 65° and 90° angle; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-766
Zoro #
G1847064
UPC #
743153227664
Country of Origin
China

Dimensions

Length (In.)
24"

Details

Type
For #3/#4 Rebar
Features
Tubular steel handle with iron heads; Heavy duty; Double end; 65° and 90° angle; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions

Description

Bon 22-766 Hickey Bender - Double End 24-inch - No.3/No.4 Rebar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.