Zoro Homepage

Bon 22-768 Hickey Bender, Single End 40", No.6 Rebar

  • Mfr # 22-768

  • Zoro # G1915707


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Type
For #6 Rebar
Length (In.)
40"
Features
Tubular steel handle with iron head; Heavy duty; Single end; 65° angle; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-768
Zoro #
G1915707
UPC #
743153227688
Country of Origin
China

Dimensions

Length (In.)
40"

Details

Type
For #6 Rebar
Features
Tubular steel handle with iron head; Heavy duty; Single end; 65° angle; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions

Description

Bon 22-768 Hickey Bender - Single End 40-inch - No.6 Rebar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.