Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 22-822 36" Poly Bristle Coarse Broom W/Tabs

  • Mfr # 22-822

  • Zoro # G6106528


product price: $82.62
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Size
36"
Features
Use with bracket #22-323 on fresnos or Big Blues.
Bristles Type
Coarse Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-822
Zoro #
G6106528
UPC #
743153228227
Country of Origin
United States

Dimensions

Size
36"

Details

Material
Aluminum
Features
Use with bracket #22-323 on fresnos or Big Blues.
Bristles Type
Coarse Poly

Description

Bon 22-822 36-inch Poly Bristle Coarse Broom W/Tabs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.