Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 22-836 Groover Saw Cut 6 X 6 2" Deep Walking Tool

  • Mfr # 22-836

  • Zoro # G1905295


product price: $56.79
/ea

Key Features

Type
Geno Saw Cut Walking
Application
Concrete
Blade Length
6"
Blade Width
6"
Features
Used to simulate a saw cut; Sharp 90° corners mimic a square saw cut; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-836
Zoro #
G1905295
UPC #
743153228364
Country of Origin
United States

Dimensions

Blade Length
6"
Blade Width
6"
Bit Width
3/32"

Details

Type
Geno Saw Cut Walking
Application
Concrete
Features
Used to simulate a saw cut; Sharp 90° corners mimic a square saw cut; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Bit Type
Smooth
Bit Deep
2"

Description

Bon 22-836 Groover Saw Cut 6 X 6 2-inch Deep Walking Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.