Zoro Homepage

Bon 22-840 Flexo Single Keyed Darby, Mag 42"

  • Mfr # 22-840

  • Zoro # G1915533


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Features
Hollow extruded magnesium with a center reinforcing rib; Extra heavy working edges for longer life; Preferred by professionals worldwide; Blade is 33/4" wide and 1/4" thick
Type
Darbies
End Type
Square
Float Width
3-3/4"
Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-840
Zoro #
G1915533
UPC #
743153228401
Country of Origin
United States

Dimensions

Float Width
3-3/4"
Thickness
1/4"
Float Length
42"

Details

Features
Hollow extruded magnesium with a center reinforcing rib; Extra heavy working edges for longer life; Preferred by professionals worldwide; Blade is 33/4" wide and 1/4" thick
Type
Darbies
End Type
Square
Float Material
Magnesium
Handle Material
Wood

Description

This Bon Tool 22-840 Flexo Single Keyed Darby, Mag 42" is a great tool for drywall contractors. It allows you to cut and hang drywall with ease. The Bon Tool will help you get the job done quickly and efficiently without any hassles or complications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.