Zoro Homepage

Bon 22-850 Flexo Darby, Mag 42"

  • Mfr # 22-850

  • Zoro # G6108524


product price: $95.35
/ea
Free Shipping & Returns

Key Features

Features
Hollow extruded magnesium with a center reinforcing rib; Extra heavy working edges for longer life; Preferred by professionals worldwide; Blade is 33/4" wide and 1/4" thick
Type
Darbies
Float Length
42"
Float Material
Magnesium
Float Width
3-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-850
Zoro #
G6108524
UPC #
743153228500
Country of Origin
United States

Dimensions

Float Length
42"
Float Width
3-3/4"
Thickness
1/4"

Details

Features
Hollow extruded magnesium with a center reinforcing rib; Extra heavy working edges for longer life; Preferred by professionals worldwide; Blade is 33/4" wide and 1/4" thick
Type
Darbies
Float Material
Magnesium
End Type
Square
Handle Material
Wood

Description

Bon 22-850 Flexo Darby - Mag 42-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.