Zoro Homepage

Bon 22-903 Braided Polyester Twine, 1/8" X 1000 Foot With Core

  • Mfr # 22-903

  • Zoro # G1768463


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Rope Material
Polyester
Rope Length
1000'
Color
White
Application
1/8" braided polyester line; 1000' long; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Size
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-903
Zoro #
G1768463
UPC #
743153229033
Country of Origin
China

Dimensions

Rope Length
1000'
Size
1/8"

Details

Rope Material
Polyester
Color
White
Application
1/8" braided polyester line; 1000' long; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions

Description

Bon 22-903 Braided Polyester Twine -1/8-inch X 1000 Foot With Core

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.