Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 22-926 Fresno, Stainless Spring 36" X 5" Rnd End

  • Mfr # 22-926

  • Zoro # G6136883


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Type
Fresno Trowel
Application
Concrete
Blade Length
36"
Blade Width
5"
Blade Material
Spring Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-926
Zoro #
G6136883
UPC #
743153229262
Country of Origin
United States

Dimensions

Blade Length
36"
Blade Width
5"

Details

Type
Fresno Trowel
Application
Concrete
Blade Material
Spring Stainless Steel
Features
Made of 20 gauge stainless spring steel; 36" long x 5" wide round end with flat edge; Equipped with Bon's universal mounting system; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Blade Shape
Round

Description

Bon 22-926 Fresno - Stainless Spring 36-inch X 5-inch Rnd End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.