Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 24-215 Heat Iron

  • Mfr # 24-215

  • Zoro # G6131983


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Features
Super low profile and ultra-narrow handle of the iron make it easy to getthe seam together near the back of the iron; Dual indicator lights show power and heating status; Self-cleaning Teflon coated base and 12' long HSJO cord; Grooved bottom; Heat range is 220° to 425°F; 110 volts / 800 watt; Model 905; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Heat range
220° to 425°F
Voltage
110 V
Power
800 w
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-215
Zoro #
G6131983
UPC #
743153242155
Country of Origin
United States

Details

Features
Super low profile and ultra-narrow handle of the iron make it easy to getthe seam together near the back of the iron; Dual indicator lights show power and heating status; Self-cleaning Teflon coated base and 12' long HSJO cord; Grooved bottom; Heat range is 220° to 425°F; 110 volts / 800 watt; Model 905; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Heat range
220° to 425°F
Voltage
110 V
Power
800 w

Description

Bon 24-215 Heat Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.