Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 24-502 Repl Blade For 24-500, 3" X 10" Slotted

  • Mfr # 24-502

  • Zoro # G1909328


product price: $16.99
/ea

Key Features

Type
Replacement Blade
Features
For (24-515) Floor Stripping Machine; Not for use on Ceramic Floors
Blade Width
10"
Blade Length
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-502
Zoro #
G1909328
UPC #
743153245026
Country of Origin
China

Dimensions

Blade Width
10"
Blade Length
3"

Details

Type
Replacement Blade
Features
For (24-515) Floor Stripping Machine; Not for use on Ceramic Floors

Description

Bon 24-502 Repl Blade for 24-500 - 3-inch X 10-inch Slotted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.