Zoro Homepage

Bon 27-223 Drift Pin, 1 5/16" X 11"

  • Mfr # 27-223

  • Zoro # G1907903


product price: $40.89
/ea

Key Features

Type
Drift Pin
Application
Steel Construction
Length (In.)
11"
Features
Tough forged steel; Uniform taper blends to small size; Rust-resistant and heat treated for strength; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Hole Diameter
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-223
Zoro #
G1907903
UPC #
743153272237
Country of Origin
China

Dimensions

Length (In.)
11"
Hole Diameter
1-1/4"
Swell Diameter
1-5/16"

Details

Type
Drift Pin
Application
Steel Construction
Features
Tough forged steel; Uniform taper blends to small size; Rust-resistant and heat treated for strength; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements

Description

Bon 27-223 Drift Pin - 1 5/16-inch X 11-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.