Zoro Homepage

Bon 27-258 Bull Pin 1-1/4" X 7/16" 12" Long

  • Mfr # 27-258

  • Zoro # G6090936


product price: $44.89
/ea

Key Features

Type
Bull Pin
Application
Steel Construction
Length (In.)
12"
Features
Ideal for aligning bolt holes when working with steel construction; Machined from quality alloy steel; Heat-treated for strength; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Hole Diameter
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27-258
Zoro #
G6090936
UPC #
743153272589
Country of Origin
China

Dimensions

Length (In.)
12"
Hole Diameter
7/16"
Swell Diameter
1-1/4"

Details

Type
Bull Pin
Application
Steel Construction
Features
Ideal for aligning bolt holes when working with steel construction; Machined from quality alloy steel; Heat-treated for strength; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements

Description

Bon 27-258 Bull Pin 1-1/4-inch X 7/16-inch 12-inch Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.