Zoro Homepage

Bon 28-138 Lute Rake T Connector Sharp Tooth 36", 6 Foot Handle

  • Mfr # 28-138

  • Zoro # G6107946


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Type
Sharp
Handle Length
6'
Features
Made of light, but sturdy aluminum; Used to ensure asphalt is applied evenly; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Handle diameter
1-3/8"
Blade Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-138
Zoro #
G6107946
UPC #
743153281383
Country of Origin
China

Dimensions

Handle Length
6'
Handle diameter
1-3/8"
Blade Length
36"

Details

Type
Sharp
Features
Made of light, but sturdy aluminum; Used to ensure asphalt is applied evenly; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions

Description

Bon 28-138 Lute Rake T Connector Sharp Tooth 36-inch - 6 Foot Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.