Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 34-151 Bucket Scraper 2" X 8" Stainless Blade

  • Mfr # 34-151

  • Zoro # G6125446


product price: $36.69
/ea

Key Features

Features
Stainless steel with hard wood handle; Square tipped ground edge scrapes material from container sidewalls; Offset handle to avoid scraped knuckles; 8" long x 2" wide; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Blade Width
2"
Blade Length
8"
Type
Bucket Scraper
Blade Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-151
Zoro #
G6125446
UPC #
743153341513
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
2"
Blade Length
8"

Details

Features
Stainless steel with hard wood handle; Square tipped ground edge scrapes material from container sidewalls; Offset handle to avoid scraped knuckles; 8" long x 2" wide; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Type
Bucket Scraper
Blade Material
Stainless Steel

Description

Bon 34-151 Bucket Scraper 2-inch X 8-inch Stainless Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.