Zoro Homepage

Bon 34-177 White Wash Brush, Black Bristle 4" X 1"

  • Mfr # 34-177

  • Zoro # G6108436


product price: $17.39
/ea

Key Features

Features
Black bristle; Nickel plated ferrule; Wood head with threaded handle; Handle can be removed and extension handle added; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Size
4"
Width (In.)
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-177
Zoro #
G6108436
UPC #
743153341773
Country of Origin
Italy

Dimensions

Size
4"
Width (In.)
1"

Details

Features
Black bristle; Nickel plated ferrule; Wood head with threaded handle; Handle can be removed and extension handle added; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions

Description

Bon 34-177 White Wash Brush - Black Bristle 4-inch X 1-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.