Zoro Homepage

Bon 71-565 Gar-Dur Plastic Replacement Hammer Face, 2" (Pair)

  • Mfr # 71-565

  • Zoro # G6083236


product price: $54.59
/ea

Key Features

Features
Plastic Face for 4 lb Mallet (Pair).
Face Diameter
2"
Face Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-565
Zoro #
G6083236
UPC #
743153715659
Country of Origin
United States

Dimensions

Face Diameter
2"

Details

Features
Plastic Face for 4 lb Mallet (Pair).
Face Material
Plastic

Description

Bon 71-565 Gar-Dur Plastic Replacement Hammer Face, 2-Inch (Pair)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.