Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 72-232 Brick Trowel, Carbon Steel Nl 10" Wood Handle

  • Mfr # 72-232

  • Zoro # G6112252


product price: $35.99
/ea

Key Features

Features
High carbon steel; Precision ground for balance; Professional grade trowel
Handle Material
Wood
Application
Masonry
Blade Width
4-1/2"
Type
Brick Trowels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-232
Zoro #
G6112252
UPC #
743153722329
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
4-1/2"
Blade Length
10"

Details

Features
High carbon steel; Precision ground for balance; Professional grade trowel
Handle Material
Wood
Application
Masonry
Type
Brick Trowels
Blade Material
Carbon Steel

Description

Bon 72-232 Brick Trowel - Carbon Steel Nl 10-inch Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.