Zoro Homepage

Bon 81-100 Gauging Trowel, 7" X 3 3/8" Comfort Grip Handle

  • Mfr # 81-100

  • Zoro # G6083227


product price: $24.05
/ea

Key Features

Features
Used for gauging fast setting materials and compounds; Designed to help to get your job done right; Manufactured utilizing the highest quality materials; Built to provide exceptional levels of durability
Handle Material
Multi
Application
Masonry
Blade Length
7"
Type
Gauging Trowels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81-100
Zoro #
G6083227
UPC #
743153811009
Country of Origin
China

Dimensions

Blade Length
7"
Blade Width
3-3/8"

Details

Features
Used for gauging fast setting materials and compounds; Designed to help to get your job done right; Manufactured utilizing the highest quality materials; Built to provide exceptional levels of durability
Handle Material
Multi
Application
Masonry
Type
Gauging Trowels
Blade Material
Stainless Steel
Handle Style
Comfort Grip

Description

Bon 81-100 Gauging Trowel - 7-inch X 3 3/8-inch Comfort Grip Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.