Zoro Homepage

Bon 81-171 Brick Set, W/Protector 3-1/2"

  • Mfr # 81-171

  • Zoro # G6086517


product price: $23.99
/ea

Key Features

Features
Beveled cutting edge; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Length (In.)
7"
Blade Width
3-1/2"
Type
Brick Chisel
Tip Shape
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81-171
Zoro #
G6086517
UPC #
743153811719
Country of Origin
China

Dimensions

Length (In.)
7"
Blade Width
3-1/2"

Details

Features
Beveled cutting edge; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Type
Brick Chisel
Tip Shape
Flat

Description

Bon 81-171 Brick Set - W/Protector 3-1/2-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.