Bon 81-185 Line, Nylon No.15 Twist, 1000 Foot Neon Pink

  • Mfr # 81-185

  • Zoro # G1890333


product price:  $20.75
/ea

Key Features

Features
Specially treated to hold knots; Will not rot or mildew; Tested at 120 lb; #15 twist; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Length (In.)
1000'
Material
Nylon
Size
#15
Color
Neon/Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81-185
Zoro #
G1890333
UPC #
743153811856
Country of Origin
China

Dimensions

Length (In.)
1000'
Size
#15

Details

Features
Specially treated to hold knots; Will not rot or mildew; Tested at 120 lb; #15 twist; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Material
Nylon
Color
Neon/Pink
Form Type
EZC Twisted

Description

Bon 81-185 Line - Nylon No.15 Twist - 1000 Foot Neon Pink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.