Zoro Homepage

Bon 82-152 Cup Wheel, 6" Tapered C16 Type 11

  • Mfr # 82-152

  • Zoro # G6084977


product price: $39.29
/ea

Key Features

Features
Use for tough sanding applications; Use with most popular right angle grinders; Masonry cutting; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Grit
16
Wheel Type
Type 11
Arbor Size
5/8"-11
Diameter
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-152
Zoro #
G6084977
UPC #
743153821527
Country of Origin
United States

Dimensions

Arbor Size
5/8"-11
Diameter
6"

Details

Features
Use for tough sanding applications; Use with most popular right angle grinders; Masonry cutting; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Grit
16
Wheel Type
Type 11

Description

Bon 82-152 Cup Wheel - 6-inch Tapered C16 Type 11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.