Zoro Homepage

Bon 82-175 Bolt Cutter, 42"

  • Mfr # 82-175

  • Zoro # G1768637


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty Bolt Cutters
Features
Used to cut rebar, mesh and non-ferrous metals; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Overall Length
42"
Handle Type
Rubber Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-175
Zoro #
G1768637
UPC #
743153821756
Country of Origin
China

Dimensions

Overall Length
42"

Details

Type
Heavy Duty Bolt Cutters
Features
Used to cut rebar, mesh and non-ferrous metals; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Handle Type
Rubber Grip

Description

Bon 82-175 Bolt Cutter - 42-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.