Zoro Homepage

Bon 82-315 Channel Float, Mag 60" X 6" W/Wormgear Bracket

  • Mfr # 82-315

  • Zoro # G6132166


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Type
Floats
End Type
Square
Float Material
Magnesium
Float Length
60"
Float Width
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-315
Zoro #
G6132166
UPC #
743153823156
Country of Origin
United States

Dimensions

Float Length
60"
Float Width
6"

Details

Type
Floats
End Type
Square
Float Material
Magnesium
Features
Use with any Bon Tool 2-hole or 4-hole bracket.

Description

Bon 82-315 Channel Float - Mag 60-inch X 6-inch W/Wormgear Bracket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.