Zoro Homepage

Bon 82-418 Bullfloat, Mag 120"square End-With Wormgear Brkt

  • Mfr # 82-418

  • Zoro # G1913503


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Type
Floats
End Type
Square
Features
Must ship common carrier.
Float Width
8"
Float Material
Magnesium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-418
Zoro #
G1913503
UPC #
743153824184
Country of Origin
United States

Dimensions

Float Width
8"
Float Length
120"

Details

Type
Floats
End Type
Square
Features
Must ship common carrier.
Float Material
Magnesium

Description

Bon 82-418 Bullfloat - Mag 120-inchSquare End-With Wormgear Brkt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.