Bon 82-513 Fresno 48" Re Blue Steel W/Lock All Angle Brkt

  • Mfr # 82-513

  • Zoro # G6104735


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Type
Fresno Trowel
Application
Concrete
Blade Length
48"
Blade Width
5"
Blade Material
Blue Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-513
Zoro #
G6104735
UPC #
743153825136
Country of Origin
United States

Dimensions

Blade Length
48"
Blade Width
5"

Details

Type
Fresno Trowel
Application
Concrete
Blade Material
Blue Steel
Blade Shape
Round
Features
(1) 48" x 5" Blue Steel Round End Fresno Trowel; (1) (12-739) Locking All Angle Bracket

Description

Bon 82-513 Fresno 48-inch Re Blue Steel W/Lock All Angle Brkt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.