Bon 82-644 Wheelchair Ramp Groover, Right, 2" Groove Hand

  • Mfr # 82-644

  • Zoro # G1843013


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Application
Concrete
Blade Length
13-1/2"
Blade Width
8"
Handle Material
Wood
Features
3/8" x 3/8" bit; 2" groove spacing; Choose from walking or hand tool; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-644
Zoro #
G1843013
UPC #
743153826447
Country of Origin
Taiwan, Province of China

Dimensions

Blade Length
13-1/2"
Blade Width
8"
Bit Width
3/8"

Details

Application
Concrete
Handle Material
Wood
Features
3/8" x 3/8" bit; 2" groove spacing; Choose from walking or hand tool; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Includes
Handle Include
Handle Style
Comfort Grip
Bit Deep
3/8"
Bit Type
Serrated
Groove Spacing
2"

Description

Bon 82-644 Wheelchair Ramp Groover -Right- 2-inch Groove Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.